missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Blue SMS Lab Coats, Snap Front
Latex free SMS lab coats provide barrier protection and are comfortable to wear.
Supplier: Keystone Safety LC3BKSMS4XLBLUE
Description
- Latex free, 3-layer SMS fabric
- Barrier against water based liquids and light chemical splash
- Single collar
- Strong, high tensile strength
- Comfortable, lightweight, breathable
- Serged seams
- Meets ANSI 101-1996 and Federal Flammability ACT 16 CFR 1610.
- Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
- Choose from 3 pockets or no Pockets, Elastic or Knit Wrists
- Pack of 30
Specifications
| Controlled Environments Lab Coat | |
| Unisex | |
| Blue | |
| Knit | |
| Non-sterile | |
| Yes | |
| Cleanroom Class 1000 and Above | |
| Not Autoclavable |
| 4X-Large | |
| SMS | |
| Snaps | |
| Single-use | |
| 3 | |
| LC3-BK-SMS | |
| Manufacturing, Electronics, Medical Device, Pharmaceutical | |
| 30/Pk. |