missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety White SMS Lab Coats, Snap Front, Knit Wrists
Latex free SMS lab coats with three convenient pockets offer barrier protection while keeping the wearer cool and comfortable.
Supplier: Keystone Safety LC3WKSMSMEDWHITE
Description
- Latex free, 3-layer SMS fabric
- Barrier against water based liquids and light chemical splash
- Single collar
- Strong, high tensile strength
- Comfortable, lightweight, breathable
- Serged seams
- Meets ANSI 101-1996
- Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
- Keystone LC3-WK-SMS-WHITE SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front
- Pack of 30
Specifications
| Controlled Environments Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Single | |
| LC3-WK-SMS | |
| ANSI 101-1996 | |
| Not Autoclavable |
| Medium | |
| SMS | |
| Snaps | |
| Single-use | |
| 3 | |
| Yes | |
| Serged | |
| Janitorial, Manufacturing, Food Service, Industrial, Medical, Cleanroom, Pharmaceutical | |
| 30/Pk. |