missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI SMS Hood

Description
- Heavyweight, non-woven and high quality microporous (MP) coated material
- Suited for use where maximum protection to product or wearer is required
- Light splash and chemical resistant
Specifications
Specifications
| Product Type | Integrated Face Mask |
| Size | Small/Medium |
| Material | SMS Fabric |
| Color | White |
| Closure Type | Pull-over |
| Disposable | Single-use |
| Model | 1800P-HM-S-1824 |
| Sterility | Sterile |
| Packaging Type | Individually Packaged |
| Hood Type | SMS |