missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Smooth Chemical-Resistant Scrapers

Catalog No. p-8397023
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
03990247 91 cm
14100187 25 cm
14100188 183 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03990247 Supplier Bel-Art™ Supplier No. F368310001
Only null left

Smooth, chemical-resistant scrapers useful for removing residues from filters and cleaning containers. Also used for mixing and distributing solids in fluids or spreading pastes over large areas.

  • Soft, FDA grade LDPE
  • Tapers from 9.5 mm down to chisel edge
  • Upper end extends into hexagonal shank 35 mm wide

Specifications

Product Type Scraper
Autoclavable Not Autoclavable
Color White
Dimensions (L x W) 15.2 x 12.7 cm
For Use With (Application) Scraping, spreading, stirring or residue removing tasks
Length (Metric) Handle 91 cm
Material LDPE (FDA Grade)