missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Smooth Chemical-Resistant Scrapers

Catalog No. 14100188
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
14100188 183 cm
03990247 91 cm
14100187 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14100188 Supplier Bel-Art™ Supplier No. F368320001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Smooth, chemical-resistant scrapers useful for removing residues from filters and cleaning containers. Also used for mixing and distributing solids in fluids or spreading pastes over large areas.

  • Soft, FDA grade LDPE
  • Tapers from 9.5 mm down to chisel edge
  • Upper end extends into hexagonal shank 35 mm wide

Specifications

Product Type Scraper
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With (Application) Scraping, spreading, stirring or residue removing tasks
Length (English) Handle 72 in.
Length (Metric) 15.2 cm
Length (Metric) Handle 183 cm
Material LDPE (FDA Grade)
Width (Metric) 12.7 cm
Show More Show Less