missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Catalog No. 19812472
Change view
Click to view available options
Color:
Beige
Black
Forest Green
Pewter
Material:
HDPE
Polyethylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
19812472 Beige Polyethylene
296352238 Black Polyethylene
19018512 Pewter HDPE
19160379 Forest Green Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19812472 Supplier Justrite™ Supplier No. 26800B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Diameter (Metric) Outer 41.9 cm
Diameter (English) Outer 16.5 in.
Capacity (English) 4 gal.
Color Beige
Height (Metric) 97.8 cm
Quantity 1 Ea.
Shape Round
Weight (English) 14.5 lb.
Weight (Metric) 6.5 kg
Includes Galvanized steel liner pail
Liner Material Galvanized Steel
For Use With (Application) Limits flow of oxygen to safely and quickly extinguish cigarettes
Height (English) 38.5 in.
Material Polyethylene
Product Type Cigarette Butt Receptacle
Show More Show Less