missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ SMD Tweezers

Catalog No. 17467700
Change view
Click to view available options
Length (Metric):
106.25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17467700 106.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467700 Supplier Excelta™ Supplier No. 111SA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excelta™ 110-SA Tweezers have a small groove on the inside of the points providing better control when placing small parts and wires.

  • The 110-SA 4.25 in. long S.M.D. paddle tip tweezer has a small groove on the inside of the points providing better control when placing small parts and wires.
  • Made of anti-magnetic stainless steel.

Specifications

Product Type SMD Tweezer
Grade 3 Star
Length (Metric) 106.25 mm
Material Stainless Steel (316)
Dimensions (L x W) 4.25 x 0.32 in.
For Use With (Application) Handling SMD Components
Height (English) 0.06 in.
Height (Metric) 1.5 mm
No. per Pack 1
Quantity 12
Sterility Non-sterile
Tip Style Straight
Width (English) 0.32 in.
Width (Metric) 8 mm
Show More Show Less