missing translation for 'onlineSavingsMsg'
Learn More

Metro™ SmartWall Tray Drying Rack

Catalog No. 13460365
Change view
Click to view available options
Length (English):
36 in.
48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13460365 36 in.
13460364 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13460365 Supplier Metro™ Supplier No. TDR36K4
Only null left

SmartWall Tray Drying Racks can easily create a fast, sanitary drying system.

  • Ideal for trays, sheet pans, and large lids.
  • 50 lb. weight capacity.

Specifications

Product Type Tray Drying Rack
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Color Gray
Weight (Metric) 4.1 kg
Width (Metric) 369.8875 mm
Width (English) 14.5625 in.
Weight (English) 9.1 lb.
Length (English) 36 in.
Length (Metric) 869.95 mm
Height (English) 10 in.
Height (Metric) 258.76 mm
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) SmartWall Shelving
Material Epoxy-coated Steel
Show More Show Less