missing translation for 'onlineSavingsMsg'
Learn More

Metro™ SmartWall Grid Shelf with Retaining Ledge

Catalog No. 13460307
Change view
Click to view available options
Dimensions (L x W):
30 x 18 in.
36 x 14 in.
36 x 18 in.
48 x 14 in.
48 x 18 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13460307 36 x 18 in.
13460303 36 x 14 in.
13460306 48 x 14 in.
13460304 30 x 18 in.
13460305 48 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13460307 Supplier Metro™ Supplier No. GS1836K4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Create a unique storage and workstation system for often underutilized wall space with the SmartWall Grid Shelf with Retaining Ledge.

  • 2 in. high front retaining ledge helps to contain bulky items.
  • 50 lb. weight capacity
  • Attaches quickly and easily to SmartWall wire grids without using tools.
  • Open-air wire design that promotes airflow.

Specifications

Product Type Shelf with Retaining Ledge
Weight (Metric) 4.4 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Load Bearing Capacity (Metric) 22 kg
Height (English) 7.75 in.
Load Bearing Capacity (English) 50 lb.
Width (Metric) 492.125 mm
For Use With (Equipment) SmartWall Shelving
Weight (English) 9.9 lb.
Color Gray
Dimensions (L x W) 36 x 18 in.
Length (Metric) 895.35 mm
Autoclavable Not Autoclavable
Height (Metric) 196.85 mm
Material Epoxy-coated Steel
Show More Show Less