missing translation for 'onlineSavingsMsg'
Learn More

Metro™ SmartWall Flatware/Instrument Cylinder Holder, Metroseal Gray Epoxy

Catalog No. 13460309
Change view
Click to view available options
:
Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13460309 Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13460309 Supplier Metro™ Supplier No. FCHK4
Only null left

Add flatware storage capabilities to your SmartWall Wall System with SmartWall Flatware/Instrument Cylinder Holder.

  • Quickly and easily attaches to any SmartWall wire grid.
  • Available in Metroseal Gray.

Specifications

Product Type Cylinder Holder
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Width (Metric) 66.675 mm
Height (Metric) 146.05 mm
Length (English) 5.875 in.
No. of Shelves None
Length (Metric) 149.225 mm
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Color Gray
Autoclavable Not Autoclavable
For Use With (Equipment) SmartWall Shelving
Weight (English) 0.9 lb.
Width (English) 2.625 in.
With Casters No
Weight (Metric) 0.4 kg
Material Epoxy-coated Steel
Show More Show Less