missing translation for 'onlineSavingsMsg'
Learn More

Metro™ SmartWall Flat Grid Shelf, Metroseal Gray Epoxy, 12 x 24 in.

Catalog No. 13460334
Change view
Click to view available options
:
Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13460334 Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13460334 Supplier Metro™ Supplier No. FGS1224K4
Only null left

Keep small supplies and tools within reach with the SmartWall Flat Grid Shelf.

  • Provides easy access to small items.
  • Attaches directly to SmartWall grids without the use of tools.
  • Wire design makes it suitable for drying.

Specifications

Product Type Flat Grid Shelf
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 6.5 lb.
For Use With (Equipment) SmartWall Shelving
Length (Metric) 609.6 mm
No. of Shelves None
Weight (Metric) 2.9 kg
Width (English) 12.69 in.
Height (Metric) 101.6 mm
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Length (English) 24 in.
Color Gray
Autoclavable Not Autoclavable
Width (Metric) 322.2625 mm
With Casters No
Material Epoxy-coated Steel
Show More Show Less