missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SmartPak™ DQ3 Purification Pack

Catalog No. SPR00SIA1
Change view
Click to view available options
SmartPak™ DQ3 Purification Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
SPR00SIA1 SmartPak™ DQ3 Purification Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SPR00SIA1 Supplier MilliporeSigma™ Supplier No. SPR00SIA1
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ultrapure water for basic needs from tap.

The SmartPak™ has been designed for the Direct-Q™ systems and combine all purifications steps and produce Ultrapure water directly from tap water.

Specifications

Capacity 6 L
Flow Rate >0.5 L/min.
For Use With (Equipment) Direct-Q™ 3, 5, 8 Water Purification Systems
Includes SmartPak™ DQ3 Purification Pack
Type Purification Pack
Length (Metric) 54 cm
Width (Metric) 29 cm
Height (Metric) 38 cm
Electrical Requirements 100 to 250 V ±10 %
Voltage 100 to 250 V ±10 %
Frequency 50/60 Hz ±10%
Show More Show Less