missing translation for 'onlineSavingsMsg'
Learn More

Wanzl SmartCell™ Starter Unit with Baskets

Catalog No. 11222002
Change view
Click to view available options
Length (English):
18 in.
36 in.
48 in.
Includes:
12 Baskets
14 Baskets
6 Baskets
7 Baskets
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
11222002 18 in. 6 Baskets
11222004 36 in. 6 Baskets
11222006 48 in. 6 Baskets
11222014 18 in. 7 Baskets
11222016 36 in. 7 Baskets
11222018 48 in. 7 Baskets
11222008 18 in. 12 Baskets
11222010 36 in. 12 Baskets
11222012 48 in. 12 Baskets
11222020 18 in. 14 Baskets
11222022 36 in. 14 Baskets
11222024 48 in. 14 Baskets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11222002 Supplier Wanzl Supplier No. T.HSC186S
Only null left

SmartCell™ Shelving delivers industry-leading open wire storage that allows for easy identification of materials. Our quickly adjustable storage compartments increase the efficiency of both materials and staff management alike.

  • Fine mesh wire baskets come in various sizes and are suitable for mounting on louvered panels or cantilever pedestal frames.
  • Adjustable dividers provide endless variations to storage space and also create opportunities to implement lean inventory management practices, such as Kanban and PAR level systems.
  • All baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
  • Bottom dust shelf/cover provides a barrier and protection to bottom basket contents, maintaining Joint Commission standards.
  • Wide variety of accessories available to customize the system to your application

Specifications

Color Chrome
Material Steel
For Use With (Application) Shelving
For Use With (Equipment) SmartCell™
Includes 6 Baskets
Length (English) 18 in.
Shelf Type Starter Unit
Width (English) 74 in.