missing translation for 'onlineSavingsMsg'
Learn More

Wanzl SmartCell™ Angled Basket

Catalog No. p-7225016
Change view
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11222056 18 x 36 in.
11222057 18 x 48 in.
11222058 18 x 60 in.
11222059 24 x 36 in.
11222060 24 x 48 in.
11222061 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11222056 Supplier Wanzl Supplier No. T.HPM1836BSKAG
Only null left

All fine mesh wire baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.

  • Baskets are available in a flat configuration or can be angled for easier access.
  • Adjustable dividers can be added to customize

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 18 x 36 in.
For Use With (Application) Shelving
Shelf Type Angled Basket
Width (English) 36 in.