missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl SmartCell™ Add on Unit with Baskets
Description
- Fine mesh wire baskets come in various sizes and are suitable for mounting on louvered panels or cantilever pedestal frames.
- Adjustable dividers provide endless variations to storage space and also create opportunities to implement lean inventory management practices, such as Kanban and PAR level systems.
- All baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
- Bottom dust shelf/cover provides a barrier and protection to bottom basket contents, maintaining Joint Commission standards.
- Wide variety of accessories available to customize the system to your application
Specifications
Specifications
| Color | Chrome |
| Material | Steel |
| For Use With (Application) | Shelving |
| For Use With (Equipment) | SmartCell™ |
| Includes | 6 Baskets |
| Length (English) | 36 in. |
| Shelf Type | Add on Unit |
| Width (English) | 74 in. |