missing translation for 'onlineSavingsMsg'
Learn More

LevGo smartBoxHolder™ Universal Dispensing Box Holder

Catalog No. 15555001
Change view
Click to view available options
No. of Compartments:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
15555001 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15555001 Supplier LevGo Supplier No. 50101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sturdy ABS plastic holder provides maximum usability and versatility in any area with minimal storage space. Holder easily expands from 3.75 inches to 6 inches for a wide variety of dispensing boxes, containers, and small electronics.

  • Patent pending design provides maximum usability and versatility in the lab
  • Constructed of sturdy ABS plastic to accomodate a variety of laboratory equipment
  • Easily expands from 3.75 inches to 6 inches (95 mm to 155 mm)
  • Indexed mounting system allows for 180° rotation in 45° increments
  • Built-in port for power cords to pass through
  • Can be mounted on most vertical surfaces

Specifications

Product Type Glove Box Holder
Color Clear
Width (English) 3.75 to 6 in.
Width (Metric) 95 to 155 mm
Holds Disposable Glove Boxes
Material ABS
Mounting Wall Mount
No. of Compartments 1
Capacity 1 Box
Includes Double-sided tape