missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ Repeater Modules

Catalog No. SV101500LSB
Change view
Click to view available options
Description:
Smart-Vue 25/500mW Repeater Module (915MHz)
Smart-Vue 25mW Repeater Module (915MHz)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
SV101500LSB Smart-Vue 25mW Repeater Module (915MHz)
SV100500LSB Smart-Vue 25/500mW Repeater Module (915MHz)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SV101500LSB Supplier Thermo Scientific™ Supplier No. SV101 500LSB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extend the monitoring distance of Thermo Scientific™ Smart-Vue™ Wireless Monitoring Solutions by using these repeater modules.

Extend the monitoring distance of Thermo Scientific™ Smart-Vue™ Wireless Monitoring Solutions by using Thermo Scientific™ Smart-Vue™ Repeater Modules.

Includes:

Repeater module, universal (100/240V AC) power supply, wall-mounting holder w/velcro and customer reference letter.

Specifications

Type Repeater Module
Data Memory 3000 Readings
Calibration Not Calibrated
Software Type Smart-Vue Client, Smart-Vue Server
Battery Type 3.6 V Lithium
Description Smart-Vue 25mW Repeater Module (915MHz)
Includes 25mW Repeater module, universal (100/240V AC) power supply, wall-mounting holder w/velcro, and customer reference letter
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Model Repeater Module