missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ Receivers

Catalog No. SV103501LSB
Change view
Click to view available options
Operating Frequency:
915 MHz
Description:
USB 1.0 or 2.0 25mW receiver
USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors
USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Operating Frequency Description
SV103501LSB 915 MHz USB 1.0 or 2.0 25mW receiver
SV103507LSB 915 MHz USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors
SV103508LSB - USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SV103501LSB Supplier Thermo Scientific™ Supplier No. SV103501LSB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose from an assortment of Thermo Scientific™ Smart-Vue™ receivers including receiver packages that include power supply and software for your wireless monitoring solution.

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications

Type Receiver, 915MHz
Description USB 1.0 or 2.0 25mW receiver
Includes Velcro, CD-ROM with software drivers and user manuals
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
For Use With (Equipment) Smart-Vue™ Wireless Monitoring Solutions
Operating Frequency 915 MHz