missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Data Logging and Monitoring Systems
- Remote Monitoring Systems and Accessories
- Remote Monitoring Licenses, Software, and Subscriptions
- Thermo Scientific™ Smart-Vue Pro On-Premise Software and Subscription Services
Thermo Scientific™ Smart-Vue Pro On-Premise Software and Subscription Services
Catalog No. SVSWPS20005
Change view
Click to view available options
Type:
Maintenance Contract
On-premise License
On-premise License Upgrade
Includes:
100 to 250 measurement points
1000 to 1500 measurement points
1500 to 2000 measurement points
20 to 50 measurement points
250 to 500 measurement points
5 to 20 measurement points
50 to 100 measurement points
500 to 1000 measurement points
Up to 100 measurement points
Up to 1000 measurement points
Up to 1500 measurement points
Up to 20 measurement points
Up to 2000 measurement points
Up to 250 measurement points
Up to 5 measurement points
Up to 50 measurement points
Up to 500 measurement points
25 product options available for selection
| Catalog No. | Type | Includes |
|---|---|---|
| SVSWPS20005 | On-premise License | Up to 5 measurement points |
| SVSWPS20020 | On-premise License | Up to 20 measurement points |
| SVSWPS20050 | On-premise License | Up to 50 measurement points |
| SVSWPS20100 | On-premise License | Up to 100 measurement points |
| SVSWPS20250 | On-premise License | Up to 250 measurement points |
| SVSWPS20500 | On-premise License | Up to 500 measurement points |
| SVSWPS21000 | On-premise License | Up to 1000 measurement points |
| SVSWPS21500 | On-premise License | Up to 1500 measurement points |
| SVSWPS22000 | On-premise License | Up to 2000 measurement points |
| SVSWPU20020 | On-premise License Upgrade | 5 to 20 measurement points |
| SVSWPU20050 | On-premise License Upgrade | 20 to 50 measurement points |
| SVSWPU20100 | On-premise License Upgrade | 50 to 100 measurement points |
| SVSWPU20250 | On-premise License Upgrade | 100 to 250 measurement points |
| SVSWPU20500 | On-premise License Upgrade | 250 to 500 measurement points |
| SVSWPU21000 | On-premise License Upgrade | 500 to 1000 measurement points |
| SVSWPU21500 | On-premise License Upgrade | 1000 to 1500 measurement points |
| SVSWPU22000 | On-premise License Upgrade | 1500 to 2000 measurement points |
| SVSWSM20020 | Maintenance Contract | Up to 20 measurement points |
| SVSWSM20050 | Maintenance Contract | Up to 50 measurement points |
| SVSWSM20100 | Maintenance Contract | Up to 100 measurement points |
| SVSWSM20250 | Maintenance Contract | Up to 250 measurement points |
| SVSWSM20500 | Maintenance Contract | Up to 500 measurement points |
| SVSWSM21000 | Maintenance Contract | Up to 1000 measurement points |
| SVSWSM21500 | Maintenance Contract | Up to 1500 measurement points |
| SVSWSM22000 | Maintenance Contract | Up to 2000 measurement points |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Catalog No.
SVSWPS20005
Supplier
Thermo Scientific™
Supplier No.
SVPSWPS20005
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
The Smart-Vue Pro system enables you to focus on your task at hand and does the sample conditions monitoring for you. In a case of issues with the defined sample conditions the system will automatically notify the user based on prescribed notification preferences and allows you to document notes around each specific event for audit purposes. The floorplan view and local audio visual alarms will make it easy to locate alarming equipment during the critical recovery times. The on-premise solution maintains your Smart-Vue Pro data locally on your site's server.
- Intuitive dashboard simplifies daily usage.
- Optional floor plan and sites views.
- Data can be exported with a click for reporting and customizable graphs.
- Web application on Cloud or customer server.
- Instant access to alarms, readings, and graphs.
- Remote data access.
- Flexible organization by site, department user, equipment, and criticality.
- And trail and secure-level access control to support 21CFR Part 11
- Cloud-based configurations allow flexibility to check status anytime, anywhere from any modern web browser.
Specifications
Specifications
| Type | On-premise License |
| Description | Smart-Vue Pro Web application on-premise license up to 5 measurement points |
| Includes | Up to 5 measurement points |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module |