missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Data Logging and Monitoring Systems
- Remote Monitoring Systems and Accessories
- Remote Monitoring Systems
- Thermo Scientific™ Smart -Vue Pro Sensors
Thermo Scientific™ Smart -Vue Pro Sensors
Catalog No. SVWENTCS003
Change view
Click to view available options
Type:
CO2/Temp/RH Sensor
Current Sensor
Differential Pressure Sensor
PT100 Sensor
Sensor Cable
Temp/RH Sensor
Temperature Sensor
Wireless Temp Sensor
Calibration:
-80°C
0, 15, 25, 50 Pa
5% CO2, 37°C, 80% RH
5°C
Calibrated at +23°C / 50% RH
Calibrated at +37°C / 90% RH
Calibrated at -196°C, to +80°C, 0°C
Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C
Calibrated at -80°C, to +40°C, 0°C
Calibrated at 30°C, 60°C, 80°C,100°C, 105°C
Calibrated at 4, 8,12,16, 20 mA
Not Calibrated
Range:
-100°C to +150°C
-200°C to +50°C
-40°C to +120°C
-40°C to +120°C, 0 to 99.9% RH
-40°C to +150°C, 0 to 99.9% RH
-40°C to +80°C
-40°C to +85°C
-50°C to +200°C
-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
4 to 20 mA, 0 to 5 V, or 0 to 10 V
N/A
Cable:
N/A
1 m
1.4 m
2.5 m
2.9 m
3.5 m
23 product options available for selection
| Catalog No. | Type | Calibration | Range | Cable |
|---|---|---|---|---|
| SVWENTCS003 | Wireless Temp Sensor | 5°C | -50°C to +200°C | N/A |
| SVSEN4CS001 | Current Sensor | Calibrated at 4, 8,12,16, 20 mA | 4 to 20 mA, 0 to 5 V, or 0 to 10 V | - |
| SVSEN4US001 | Current Sensor | Not Calibrated | 4 to 20 mA, 0 to 5 V, or 0 to 10 V | - |
| SVSENRCS001 | Temp/RH Sensor | Calibrated at +23°C / 50% RH | - | - |
| SVSENRCS002 | Temp/RH Sensor | Calibrated at +37°C / 90% RH | - | - |
| SVSENRUS001 | Temp/RH Sensor | Not Calibrated | -40°C to +150°C, 0 to 99.9% RH | - |
| SVSENTCE001 | Temperature Sensor | Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C | -40°C to +80°C | 3.5 m |
| SVSENTCS001 | Temperature Sensor | Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C | -40°C to +80°C | 1 m |
| SVSENTCS002 | Temperature Sensor | Calibrated at 30°C, 60°C, 80°C,100°C, 105°C | -40°C to +120°C | 1 m |
| SVSENTCS003 | PT100 Sensor | Calibrated at -80°C, to +40°C, 0°C | -100°C to +150°C | 3.5 m |
| SVSENTCS004 | PT100 Sensor | Calibrated at -196°C, to +80°C, 0°C | -200°C to +50°C | 1.4 m |
| SVSENTUE001 | Temperature Sensor | Not Calibrated | -40°C to +80°C | 2.5 m |
| SVSENTUS001 | PT100 Sensor | Not Calibrated | -40°C to +80°C | 1 m |
| SVSENTUS002 | Temperature Sensor | Not Calibrated | -40°C to +120°C, 0 to 99.9% RH | 1 m |
| SVSENTUS003 | PT100 Sensor | Not Calibrated | -100°C to +150°C | 3.5 m |
| SVSENTUS004 | PT100 Sensor | Not Calibrated | -200°C to +50°C | 1.4 m |
| SVSENCCS001 | CO2/Temp/RH Sensor | 5% CO2, 37°C, 80% RH | 0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH | - |
| SVSENCUS001 | CO2/Temp/RH Sensor | Not Calibrated | 0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH | - |
| SVSENDRY001 | Sensor Cable | Not Calibrated | N/A | 2.9 m |
| SVSENPCS001 | Differential Pressure Sensor | 0, 15, 25, 50 Pa | -500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O) | - |
| SVSENPUS001 | Differential Pressure Sensor | Not Calibrated | -500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O) | - |
| SVWENTCS001 | Wireless Temp Sensor | 5°C | -40°C to +85°C | N/A |
| SVWENTCS002 | Wireless Temp Sensor | -80°C | -200°C to +50°C | N/A |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Catalog No.
SVWENTCS003
Supplier
Thermo Scientific™
Supplier No.
SVPWSENTCS003
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.
Multiple parameters
- Temperature (-200 /+150°C)
- Temperature and relative humidity
- 0-5 V / 0-10 V / 4-20mA
- Dry contact
- CO2
- Differential Pressure
SMART Calibration (for SMART Sensors Only)
- Off the shelf Calibrated sensors (replacement program)
- Calibration coefficients stored in sensor memory to simplify recalibration process
- No data loss or down-time for calibration
- Data and certificates accessible easily
- Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
- (Optional)On Site Calibration
Modular sensor configuration
- SMART Sensors enable Plug and play feature (swappable calibrated offsite)
- Module Sensor auto-detection
Specifications
Specifications
| Type | Wireless Temp Sensor |
| Calibration | 5°C |
| Description | Oceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module with external sensor, lithium battery, and magnetic mount) |
| Cable | N/A |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| For Use With (Application) | Smart-Vue Pro Remote Monitoring System |
| For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module |
| Range | -50°C to +200°C |
| Temperature Range (Metric) | -50°C to +200°C |