missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart -Vue Pro Sensors

Catalog No. SVSEN4CS001
Change view
Click to view available options
Type:
CO2/Temp/RH Sensor
Current Sensor
Differential Pressure Sensor
PT100 Sensor
Sensor Cable
Temp/RH Sensor
Temperature Sensor
Wireless Temp Sensor
Calibration:
-80°C
0, 15, 25, 50 Pa
5% CO2, 37°C, 80% RH
5°C
Calibrated at +23°C / 50% RH
Calibrated at +37°C / 90% RH
Calibrated at -196°C, to +80°C, 0°C
Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C
Calibrated at -80°C, to +40°C, 0°C
Calibrated at 30°C, 60°C, 80°C,100°C, 105°C
Calibrated at 4, 8,12,16, 20 mA
Not Calibrated
Range:
-100°C to +150°C
-200°C to +50°C
-40°C to +120°C
-40°C to +120°C, 0 to 99.9% RH
-40°C to +150°C, 0 to 99.9% RH
-40°C to +80°C
-40°C to +85°C
-50°C to +200°C
-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
4 to 20 mA, 0 to 5 V, or 0 to 10 V
N/A
Cable:
N/A
1 m
1.4 m
2.5 m
2.9 m
3.5 m
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Calibration Range Cable
SVSEN4CS001 Current Sensor Calibrated at 4, 8,12,16, 20 mA 4 to 20 mA, 0 to 5 V, or 0 to 10 V -
SVSEN4US001 Current Sensor Not Calibrated 4 to 20 mA, 0 to 5 V, or 0 to 10 V -
SVSENRCS001 Temp/RH Sensor Calibrated at +23°C / 50% RH - -
SVSENRCS002 Temp/RH Sensor Calibrated at +37°C / 90% RH - -
SVSENRUS001 Temp/RH Sensor Not Calibrated -40°C to +150°C, 0 to 99.9% RH -
SVSENTCE001 Temperature Sensor Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C -40°C to +80°C 3.5 m
SVSENTCS001 Temperature Sensor Calibrated at -30°C, to +15°C, 0°C, 20°C, 40°C -40°C to +80°C 1 m
SVSENTCS002 Temperature Sensor Calibrated at 30°C, 60°C, 80°C,100°C, 105°C -40°C to +120°C 1 m
SVSENTCS003 PT100 Sensor Calibrated at -80°C, to +40°C, 0°C -100°C to +150°C 3.5 m
SVSENTCS004 PT100 Sensor Calibrated at -196°C, to +80°C, 0°C -200°C to +50°C 1.4 m
SVSENTUE001 Temperature Sensor Not Calibrated -40°C to +80°C 2.5 m
SVSENTUS001 PT100 Sensor Not Calibrated -40°C to +80°C 1 m
SVSENTUS002 Temperature Sensor Not Calibrated -40°C to +120°C, 0 to 99.9% RH 1 m
SVSENTUS003 PT100 Sensor Not Calibrated -100°C to +150°C 3.5 m
SVSENTUS004 PT100 Sensor Not Calibrated -200°C to +50°C 1.4 m
SVSENCCS001 CO2/Temp/RH Sensor 5% CO2, 37°C, 80% RH 0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH -
SVSENCUS001 CO2/Temp/RH Sensor Not Calibrated 0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH -
SVSENDRY001 Sensor Cable Not Calibrated N/A 2.9 m
SVSENPCS001 Differential Pressure Sensor 0, 15, 25, 50 Pa -500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O) -
SVSENPUS001 Differential Pressure Sensor Not Calibrated -500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O) -
SVWENTCS001 Wireless Temp Sensor 5°C -40°C to +85°C N/A
SVWENTCS002 Wireless Temp Sensor -80°C -200°C to +50°C N/A
SVWENTCS003 Wireless Temp Sensor 5°C -50°C to +200°C N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. SVSEN4CS001 Supplier Thermo Scientific™ Supplier No. SVPSEN4CS001

Increase productivity in your lab with Thermo Scientific Smart Sensors.

Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact

 

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors (replacement program)
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

 

Modular sensor configuration

 

  • SMART Sensors enable Plug and play feature (swappable calibrated offsite)
  • Module Sensor auto-detection

Specifications

Type Current Sensor
Calibration Calibrated at 4, 8,12,16, 20 mA
Description Smart-Vue Pro Smart-Sensor 4-20 mA (0-5 V / 0-10 V) Single digital sensor. Calibrated (at 4,8,12,16 and 20 mA)
Certifications/Compliance Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
For Use With (Application) Smart-Vue Pro Remote Monitoring System
For Use With (Equipment) Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Range 4 to 20 mA, 0 to 5 V, or 0 to 10 V