missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue Pro Accessories

Catalog No. p-7191235
Change view
Click to view available options
Type:
Alarm Package
Antenna
Battery Cover
Cable
Dry Contact Alert Device
Glass Bottle w/ Beads
Mounting Holder
Power Supply
Wireless Alert Device
For Use With (Equipment):
LoRaWAN Receiver
LoRaWANTM
LoRaWANTM Systems
Smart Remote Contact
Smart Siren and Smart Remote Contact
Smart-Siren
Smart-Vue Pro
Smart-Vue Pro Duo or Quatro
Length (Metric):
N/A
1.5 m
2 m
3 m
5 m
Operating Frequency:
915 MHz
N/A
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Length (Metric) Operating Frequency
11731041 Glass Bottle w/ Beads Smart-Vue Pro N/A N/A
SVACCCBL001 Cable Smart-Vue Pro Duo or Quatro 1.5 m N/A
SVACCCBL002 Cable Smart-Vue Pro Duo or Quatro 2 m N/A
SVACCCBL003 Cable Smart-Vue Pro Duo or Quatro 3 m N/A
SVACCCBL004 Cable Smart-Vue Pro Duo or Quatro 5 m N/A
SVACCPWR001 Power Supply Smart-Vue Pro Duo or Quatro N/A N/A
SVACCSIR001 Wireless Alert Device LoRaWANTM N/A 915 MHz
SVACCSRC001 Dry Contact Alert Device LoRaWANTM Systems N/A 915 MHz
SVSPRANT001 Antenna Smart-Vue Pro Duo or Quatro N/A N/A
SVSPRANT002 Antenna LoRaWAN Receiver N/A N/A
SVSPRMNT001 Mounting Holder Smart-Vue Pro Duo or Quatro N/A N/A
SVSPRMNT002 Alarm Package Smart-Vue Pro Duo or Quatro N/A N/A
SVSPRMNT003 Mounting Holder Smart-Siren N/A N/A
SVSPRMNT004 Mounting Holder Smart Remote Contact N/A N/A
SVSPRPRT001 Battery Cover Smart-Vue Pro Duo or Quatro N/A N/A
SVSPRPWR001 Power Supply Smart Siren and Smart Remote Contact N/A N/A
SVSPRPWR002 Power Supply LoRaWAN Receiver N/A N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 11731041 Supplier Thermo Scientific™ Supplier No. SVPACCGLYBOT
Only null left

Customize your Smart-Vue Pro remote monitoring system with accessories to meet your specific needs.

Choose from an assorment of Smart-Vue Pro accessories including power supplies, cables and mounting hardware, antenna and audible alarms to customize your remote monitoring system as well as ensure system integrity.

Hardware

Receivers

Multitech Advanced receivers (blue) support up to 1000 data logging sensors. Gateways are available in 915 MHz for North America and 865-868 MHz for rest of world.

Multitech Pro receivers (white) Support for up to 50 data logging sensors per gateway and are available in Ethernet and 4G options in 915 MHz for North America and 865-868 MHz for rest of world.

Modules

Smart-Vue Pro modules collect data from independent sensors connected to equipment from any OEM. Smart-Vue Pro modules are available in two configurations- Duo and Quatro. The Duo allows up to 2 sensor channels for monitoring. The Quatro has extended range of 4 sensor channels for 2 wired and 2 wireless sensors. Ideal for monitoring several pieces of equipment simultaneously or multiple points within one piece of equipment.

Sensors

The Smart-Vue Pro sensors collect data points to be logged from any laboratory equipment OEM. Sensor kits, including gateways are available.

Subscription

Requires subscription

Availability

Check with your specialist for country availability. Receivers are available in 865-868 MHz and 915 MHz.

Specifications

Type Glass Bottle w/ Beads
Includes Glass bottle with beads for temperature monitoring
IP Rating None
Quantity 1
For Use With (Equipment) Smart-Vue Pro
Length (Metric) N/A
Operating Frequency N/A