missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ Event Notification Hardware

Catalog No. SV500500LSB
Change view
Click to view available options
Description:
Smart-Vue Audible and Visual Alarm, 915MHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
SV500500LSB Smart-Vue Audible and Visual Alarm, 915MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV500500LSB Supplier Thermo Scientific™ Supplier No. SV500 500LSB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging.

Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging. Thermo Scientific™ Smart-Vue™ Event Notification Hardware delivers the continuous monitoring, secure data logging and automatic audit trails required to comply with SOP, cGxP and 21 CFR part 11 regulatory standards.

Local RF Audible and Visual Alarm:

  • Universal (100V.240V) to 12 volt power supply
  • 3.6V battery
  • Velcro
  • Hardware
  • Customer reference letter

Voice and Fax Alert:

  • USB 1.0 or 2.0 powered
  • Fits standard RJ11 telephone line

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications

Type Alarm
Description Smart-Vue Audible and Visual Alarm, 915MHz
Includes Universal (100/240V AC / 12V DC) power supply, 3.6V lithium battery, velcro and hardware
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
For Use With (Application) Cold Storage
For Use With (Equipment) Standard RJ11 Telephone Line
Operating Frequency 915 MHz