missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog No. p-4520578
Change view
Click to view available options
Calibration:
-196, -80 and 0°C
-30, -15, 0, +20, +40°C
-30, -60, +80, +100, +105°C
-80, -40 and 0°C
0 to 100Pa w/10 Pa steps
100, 200 and 350°C
23°C
23°C, 50% RH
30, 60, 80, 100, 105°C
4, 8, 12, 16 and 20 mA
Not Calibrated
For Use With (Equipment):
Ambient Temperature
Any lab equipment with a 4-20 MA analog output signal
Any lab equipment with an available 4-20 MA analog output signal
Any lab equipment with dry alarm contacts
Clean room, air ducts
For 2/3 door refrigerator, -40°C freezers; Calibrated, dual temperature probe
Incubator or Water Bath
Incubators, drug stability cabinets, ambient room
LN2 tanks, Cryogenics
Monitor-ready LN2 or Cryo Freezers with existing Smart-Vue sensors
Ovens up to 350°C
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Single door refrigerators, cold rooms, or freezers (915MHz regions)
Single door refrigerators, freezers, cold rooms
Temperature incubators or water baths
ULT freezer at -70 to -80°C (915MHz regions)
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration For Use With (Equipment)
SV201100LSB -196, -80 and 0°C LN2 tanks, Cryogenics
SV202100LSB 100, 200 and 350°C Ovens up to 350°C
SV203100LSB -30, -15, 0, +20, +40°C Single door refrigerators, freezers, cold rooms
SV204100LSB -30, -15, 0, +20, +40°C Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
SV205100LSB 30, 60, 80, 100, 105°C Temperature incubators or water baths
SV206100LSB 23°C Ambient Temperature
SV207100LSB 23°C, 50% RH Incubators, drug stability cabinets, ambient room
SV208100LSB 0 to 100Pa w/10 Pa steps Clean room, air ducts
SV208200LSB Not Calibrated Clean room, air ducts
SV209100LSB 4, 8, 12, 16 and 20 mA Any lab equipment with an available 4-20 MA analog output signal
SV209200LSB Not Calibrated Any lab equipment with a 4-20 MA analog output signal
SV212500LSB Not Calibrated Any lab equipment with dry alarm contacts
SV302500LSB Not Calibrated Monitor-ready LN2 or Cryo Freezers with existing Smart-Vue sensors
SV105500LSB Not Calibrated Ambient Temperature
SV207300LSB 23°C, 50% RH Incubators, drug stability cabinets, ambient room
SV205300LSB -30, -60, +80, +100, +105°C Incubator or Water Bath
SV204300LSB -30, -15, 0, +20, +40°C For 2/3 door refrigerator, -40°C freezers; Calibrated, dual temperature probe
SV203300LSB -30, -15, 0, +20, +40°C Single door refrigerators, freezers, cold rooms
SV900100KIT -80, -40 and 0°C ULT freezer at -70 to -80°C (915MHz regions)
SV900200KIT -80, -40 and 0°C ULT freezer at -70 to -80°C (915MHz regions)
SV903100KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
SV903200KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
SV904100KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. SV201100LSB Supplier Thermo Scientific™ Supplier No. SV201 100LSB
Only null left

Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR Part 11, and other strenuous regulatory requirements.

Sample Protection and Security

  • Monitoring system that permanently records all readings, alarms, and user acknowledgments
  • Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via the internet with Smart-Vue client software
  • Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications

Type Wireless Temperature Module with Sensor
Display Type LCD
Data Memory 3000 Readings
Calibration -196, -80 and 0°C
Alarm Types Printed Report
Software Type Smart-Vue Client, Smart-Vue Server
Battery Type 3.6 V Lithium
Description Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
Includes Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Model PT100 Sensor
Sensor Types Differential Pressure Sensor, CO2 Sensor
For Use With (Equipment) LN2 tanks, Cryogenics
Temperature Range (Metric) -200°C to +50°C
Show More Show Less