missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog No. SV904100KIT
Change view
Click to view available options
Calibration:
-196, -80 and 0°C
-30, -15, 0, +20, +40°C
-30, -60, +80, +100, +105°C
-80, -40 and 0°C
0 to 100Pa w/10 Pa steps
100, 200 and 350°C
23°C, 50% RH
30, 60, 80, 100, 105°C
4, 8, 12, 16 and 20 mA
Not Calibrated
For Use With (Equipment):
Ambient Temperature
Any lab equipment with a 4-20 MA analog output signal
Any lab equipment with an available 4-20 MA analog output signal
Any lab equipment with dry alarm contacts
Clean room, air ducts
For 2/3 door refrigerator, -40°C freezers; Calibrated, dual temperature probe
Incubator or Water Bath
Incubators, drug stability cabinets, ambient room
LN2 tanks, Cryogenics
Ovens up to 350°C
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Single door refrigerators, cold rooms, or freezers (915MHz regions)
Single door refrigerators, freezers, cold rooms
Temperature incubators or water baths
ULT freezer at -70 to -80°C (915MHz regions)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration For Use With (Equipment)
SV904100KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
SV201100LSB -196, -80 and 0°C LN2 tanks, Cryogenics
SV202100LSB 100, 200 and 350°C Ovens up to 350°C
SV203100LSB -30, -15, 0, +20, +40°C Single door refrigerators, freezers, cold rooms
SV204100LSB -30, -15, 0, +20, +40°C Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
SV205100LSB 30, 60, 80, 100, 105°C Temperature incubators or water baths
SV207100LSB 23°C, 50% RH Incubators, drug stability cabinets, ambient room
SV208100LSB 0 to 100Pa w/10 Pa steps Clean room, air ducts
SV208200LSB Not Calibrated Clean room, air ducts
SV209100LSB 4, 8, 12, 16 and 20 mA Any lab equipment with an available 4-20 MA analog output signal
SV209200LSB Not Calibrated Any lab equipment with a 4-20 MA analog output signal
SV212500LSB Not Calibrated Any lab equipment with dry alarm contacts
SV105500LSB Not Calibrated Ambient Temperature
SV207300LSB 23°C, 50% RH Incubators, drug stability cabinets, ambient room
SV205300LSB -30, -60, +80, +100, +105°C Incubator or Water Bath
SV204300LSB -30, -15, 0, +20, +40°C For 2/3 door refrigerator, -40°C freezers; Calibrated, dual temperature probe
SV203300LSB -30, -15, 0, +20, +40°C Single door refrigerators, freezers, cold rooms
SV900100KIT -80, -40 and 0°C ULT freezer at -70 to -80°C (915MHz regions)
SV900200KIT -80, -40 and 0°C ULT freezer at -70 to -80°C (915MHz regions)
SV903100KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
SV903200KIT -30, -15, 0, +20, +40°C Single door refrigerators, cold rooms, or freezers (915MHz regions)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. SV904100KIT Supplier Thermo Scientific™ Supplier No. SV904100KIT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

Sample Protection and Security

  • Permanently records all readings, alarms, and user acknowledgments
  • Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via internet
  • Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

The purchase of Smart-Vue requires software installation, contact your sales representative for details.

  • Warranty varies by country, please contact us for details
  • Specifications

    Type Wireless Monitoring Kit
    Display Type LCD
    Data Memory 3000 Readings
    Calibration -30, -15, 0, +20, +40°C
    Alarm Types E-mail
    Software Type Client Software 2.0 License
    Battery Type 3.6 V Lithium
    Description Smart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms
    Includes Smart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 USB receiver, and 1 calibrated wireless module with long digital sensor. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.
    Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
    Model Smart-Vue
    Sensor Types Differential Pressure Sensor, CO2 Sensor
    For Use With (Equipment) Single door refrigerators, cold rooms, or freezers (915MHz regions)
    Temperature Range (Metric) -40°C to +80°C
    Show More Show Less