missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Smart Vortenizer™

Catalog No. 11992348
Change view
Click to view available options
Orbit:
4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
11992348 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11992348 Supplier MP Biomedicals Supplier No. 118100500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Smart Vortenizer provides precise sample agitation to fluid samples using vortex generation, for gentle shaking to high-speed mixing applications.

  • Versatile Vortex Mixing: Supports gentle shaking to high-speed mixing for various applications.
  • Consistent Performance: True circular orbit ensures uniform vortexing across the entire speed range and tube holder.
  • Precision Control: Digital speed and time settings optimize mixing, shaking, and pulsing for reproducible results.
  • Dual Operating Modes: Sensor Mode enables hands-free pulse mixing to reduce wrist strain, while Continuous Mode allows timed operation for extended mixing.
  • Validated for Homogenization: Proven effective for medium and soft samples with SPINeasy DNA/RNA extraction kits.
  • Broad Vessel Compatibility: Accommodates tubes and containers of different sizes.
  • Lab-Ready Design: Durable construction for use under fume hoods and on sterile workbenches.

Specifications

Orbit 4 mm
Speed Range 200 to 3000 rpm
Electrical Requirements 50/60 Hz
Voltage 96/264 V
Product Type Mixer/Agitator
Dimensions (L x W x H) 16.3 x 27 x 13.2 cm
Model Smart Vortenizer
For Use With (Application) Provides precise agitation for fluid samples through vortex generation, making it ideal for a range of applications ranging from gentle shaking to homogenization.
For Use With (Equipment) Lysing matrix, SPINeasy
Includes Multi-Power Adapter, Tube holder with tray: 10 x 19 mm each 2 mL tube (Vertical)