missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module

Catalog No. ST100101
Change view
Click to view available options
Calibration:
-30°C
-80°C
5°C
Not Calibrated
Temperature Range (Metric):
-200°C to +200°C
-40°C to +85°C
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Temperature Range (Metric)
ST100101 5°C -40°C to +85°C
ST100102 -30°C -40°C to +85°C
ST101100 -80°C -200°C to +200°C
ST100200 Not Calibrated -40°C to +85°C
ST101200 Not Calibrated -200°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. ST100101 Supplier Thermo Scientific™ Supplier No. ST100101

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.

Download the Smart-Tracker mobile app: iPhoneAndroid

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C

Specifications

Type Wireless Datalogging Module with Internal Probe
Data Memory 4000 Readings
Calibration 5°C
Software Type iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
Battery Type Lithium
Description Smart-Tracker wireless datalogging module with internal temperature probe
Includes Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount
Certifications/Compliance Bluetooth Certification: FCC, CE
Model ST100-101
Sensor Types Internal Sensor, External PT100 Sensor
For Use With (Application) Refrigerators, blood bank refrigerator, cold storage, transportation
Temperature Range (Metric) -40°C to +85°C
Dimensions (L x W x H) 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
Shipping Weight (English) 0.44 lb.
Show More Show Less

† Subject to network speed and availability