missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Steel Padlock Control Center

Catalog No. 19103991
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103991 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103991 Supplier Brady™ Supplier No. LR008E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Small Steel Padlock Control Center provides safe storage and controls access to padlocks. Constructed of red powder-coated 22 gauge steel with white silk-screened graphics.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Cabinet
Color Red
Material Powder-coated Steel
Dimensions (L x W x H) 2 x 12 x 10 in.
Displayed Text PADLOCK CONTROL CENTER
Height (English) 10 in.
Includes Opaque door
Length (English) 2 in.
Quantity 1 Ea.
Width (English) 12 in.