missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Small Safety Goggles
Eisco Small Safety Goggles feature indirect ventilation, anti-fog coating, and UV protection. Designed with a flexible frame for a comfortable fit, they are ideal for student lab use and can be worn over eyeglasses, ensuring safety and clear vision in the lab.
Supplier: Eisco™ G104SMALL
Description
- SMALLER SIZE - Designed with students in mind, goggles have 5.38 x 2.38 x 3.25 in. dimensions. Goggles feature a freely adjustable, soft elastic head strap for a universal fit. Strap measures 17.5 in. in total length.
- INDUSTRIAL QUALITY SAFETY GOGGLES - Single pair of safety goggles designed to protect eyes from chemical splashes, high speed particles, dust and UV wavelengths (360-380). Durable polycarbonate lens.
- INDIRECT VENTILATION - Goggles feature two hooded vents at the top of the goggles that prevent fogging of the lenses.
- COMFORTABLE VINYL FRAME - Each pair features a soft, flexible vinyl frame and pliable nose bridge to provide a comfortable and secure fit. Designed to be able to fit over prescription eyeglasses.
- GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS & HOUSEHOLD - For use in professional laboratories, but are ideal for science classrooms and household use.
Specifications
| Anti-fog | |
| None | |
| Vinyl | |
| Polycarbonate | |
| UV380 |
| Complies with ANSI Z87.1 standards | |
| Safety Goggles | |
| Reusable | |
| Vinyl | |
| Standard |