missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Lockout Toolbox

Catalog No. 19104252
Change view
Click to view available options
Color:
Black/Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104252 Black/Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104252 Supplier Brady™ Supplier No. 105905

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Small Lockout Toolbox is made of rugged polypropylene with nickel-plated steel clasps with two handy storage pockets built into the lid. Comes with removable tray for organizing contents.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Black/Red
Material Polyethylene
Dimensions (L x W x H) 5.5 x 14 x 7.1 in.
Height (English) 7.1 in.
Length (English) 5.5 in.
Quantity 1 Ea.
Width (English) 14 in.