missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Small Furnace TGA2

Catalog No. 01915191
Change view
Click to view available options
Depth (English):
24.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
01915191 24.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915191 Supplier METTLER TOLEDO™ Supplier No. 30319250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Small furnace TGA that’s well suited for samples up to 100μL with a temperature range up to 1100°C. Includes a 6 place microgram balance.

Small furnace TGA that's well suited for samples up to 100μL with a temperature range up to 1100°C. Includes a 6 place microgram balance (XP1) from the worldwide leader in weighing technology with position independent weighing which ensures unsurpassed accuracy. Also included is automatic buoyancy compensation allowing for faster accurate results.

  • METTLER TOLEDO ultra-micro balance- rely on the market leader in balance technology
  • No hangdown wire - Our rigid horizontal sample arm eliminates decades of frustration in TGA operation
  • High resolution -sub-microgram resolution over the whole measurement range
  • Start the experiment with just One Click™ -fast and simple routine operation
  • Built-in gas flow control -analyze samples in a defined atmosphere
  • Automatic buoyancy compensation -for faster accurate results

Note: This is a configurable instrument; additional METTLER TOLEDO accessories and software are required. Please contact your local Fisher Scientific Sales Representative to discuss the best configuration for your application.

Specifications

Accuracy ±1 K
Certifications/Compliance IEC/EN61010-1:2001
Description TGA
Dimensions (L x W x H) 24.8 x 21.3 x 17.7 in.
Height (English) 24.8 in. x21.3 in. 17.7 in.
Length (English) 24.8 in.
Voltage 115 V
Weight (English) 88.2 lb.
Width (English) 21.3 in.
Depth (English) 24.8 in.
Frequency 50/60 Hz
Warranty 1 Year
Sample Size ≤100 μL
Show More Show Less