missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Small DNA - RNA Model

Catalog No. S28477
Change view
Click to view available options
Quantity:
1/Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S28477 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28477 Supplier 3B Scientific™ Supplier No. W19801

Gain the tools to educate on the DNA - RNA model. The 3B Scientific™ small DNA - RNA model is an accurate and durable model for educational purposes.

  • Stationary model demonstrates the structure of DNA and RNA molecules
  • Interlocking pieces connect to form the double helix shape and show how molecules split at the center of the base pairs
  • Tubes and spheres represent guanine, cytosine, thymine, adenine, uracil, sugar, hydrogen, and phosphate
  • Includes wooden base and support rod
  • Completed model measures 50cm high

Specifications

For Use With (Application) Education
Height (English) 11.8 in.
Length (English) 7.9 in.
Quantity 1/Ea.
Weight (English) 4.8 oz.