missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Small Cotton Swab

Catalog No. 19120472
Change view
Click to view available options
Handle Material:
Plastic
Wood
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
19120472 Wood
19062711 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19120472 Supplier Puritan™ Supplier No. 868WCS
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Small Cotton Tipped Applicator

General purpose swab; Used for cleaning medical devices; Removing oil or dirt from machine parts; Cleaning sensors & components; Veterinary care for use on small animals; Features minimal cotton tip for small spaces; Sturdy wood handle; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 6 in.
For Use With (Application) General purpose swab, veterinary care, removing oil or dirt from machine parts, cleaning sensors and components
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.43 in.
Length (Metric) Tip 1.1 cm
Diameter (Metric) Tip 0.35 cm
Diameter (English) Tip 0.14 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Cotton
Tip Material Cotton
Show More Show Less