missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge Ultra™ Sample Pole Unit and Components
GREENER_CHOICE

Catalog No. p-9012008
Change view
Click to view available options
Type:
Bottom Section
Complete Unit
Extension Section
Sludge Judge Ultra Top Section
Includes:
All Sections
Bottom Section, Valve
Middle Section
Top Section, Rope
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
0181296 Sludge Judge Ultra Top Section Top Section, Rope
0181297 Extension Section Middle Section
0181298 Bottom Section Bottom Section, Valve
0181295 Complete Unit All Sections
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0181296 Supplier Whirl-Pak™ Supplier No. B01387
Only null left

Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances

  • Unit 01-812-95 is designed for sampling 5% or less solids.
  • Constructed of extremely strong polycarbonate that is treated with an ultraviolet stabilizer to help reduce deterioration from the sun harmful rays.
  • Material is very rigid, minimizing bending of the unit when it is full of water or other liquids.
  • Durable in cold temperatures, can withstand heat up to 280°F (138°C) with careful handling.
  • The 0.75 in. (1.9 cm) diameter tubing is marked with blue tape to designate 1 ft. (0.31 m) measurements on the tubing.
  • Unit is made up of three 5 ft. (1.53 m) sections (top, extension, bottom). Individual sections can be combined as required.
  • Not autoclavable.
  • Replacement parts for Sludge Judge; Ultra Sample Pole part number 01-812-95 include extension section, top section with rope, and/or bottom section with valve.

Specifications

Certifications/Compliance ISO 9001 and ISO 13485
Volume (Metric) 89 mL/ft.
For Use With (Application) Sludge Judge Ultra
For Use With (Equipment) Sludge Judge Ultra
Graduated Yes
Includes Top Section, Rope
Type Sludge Judge Ultra Top Section
Length (English) 5 ft.
Length (Metric) 1.53 m
Model B01387