missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Sludge Judge II™ Components

Description
Replacement parts for Sludge Judge™ II. Complete sampler unit available under part number B01355
Specifications
Specifications
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Volume (Metric) | 177 mL/ft. |
| For Use With (Application) | Sludge Judge II |
| For Use With (Equipment) | Sludge Judge II |
| Graduated | Yes |
| Includes | Middle Section |
| Type | Extension |
| Length (English) | 5 ft. |
| Length (Metric) | 1.53 m |
| Diameter (English) Outer | 1.25 in. |
| Show More |