missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge™ Complete Unit and Components
GREENER_CHOICE

Catalog No. 1420922
Change view
Click to view available options
Type:
Sludge Judge Complete Unit
Sludge Judge Extension
Includes:
All Sections
Middle Section
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
1420922 Sludge Judge Extension Middle Section
14209140 Sludge Judge Complete Unit All Sections
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1420922 Supplier Whirl-Pak™ Supplier No. C09251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.

  • Sludge Judge™ is designed to take accurate readings of settleable solids, 5% or less, in a variety of liquids, to any depth.
  • Ideal for sewage treatment plants, chemical plants, and food processing facilities.
  • Unit holds approximately 3 oz. per foot (89 mL per 0.31 m).
  • Available in 5 ft. (1.53 m) sections of 0.75 in. (1.90 cm) plastic pipe with screw-type connectors.
  • The top section includes a nylon rope for raising and lowering the sampler. Individual sections can be combined as required to achieve the length needed.
  • Do not use in liquids over 165°F (74°C)
  • Not autoclavable
  • To use:
    • 1. Slowly lower the Sludge Judge™ to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
    • 2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 1 ft. (0.31 m) increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.
  • Replacement parts for top, middle, and bottom section are available.

Specifications

Certifications/Compliance ISO 9001 and ISO 13485
Volume (Metric) 89 mL/ft.
For Use With (Application) Sludge Judge
For Use With (Equipment) Sludge Judge
Graduated Yes
Includes Middle Section
Type Sludge Judge Extension
Length (English) 5 ft.
Length (Metric) 1.53 m
Model C90251