missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ SLPe Digital Sonifier Cell Disruptors
Description
Advanced circuitry provides intense power to 0.125 in. probe, making unit capable of processing difficult samples.
- Adjustable total energy: 1 to 10,000 Joules
- Digital parameter entry for precise, easy setup
- Digital amplitude control allows for critical applications (ranges from 10% to 100% in 1% increments)
- Built-in auto tuning for optimum control in any application
- Continuous or pulsed operation
- LED readout displays parameter settings during setup and operation for easy reference and monitoring
- Cycle parameters provides storage of last-used cycle parameters even if the system is shut off or a power interruption occurs
- Total processing time: 1 secont to 99 hours
- Local or remote (plc) control capability
- Supplied tooling ideal for Eppendorf or Falcon style vessels
Disperse, mix, emulsify, homogenize liquid samples, degassing
Compliance
CSA, RoHs
Warranty
Two-Year
Specifications
Specifications
| Voltage | 117 V |
| Electrical Requirements | 117 V, 50/60 Hz |
| Wattage | 150 W |
| Dimensions (L x W x H) | 12 x 7.5 x 12 in. (30.48 x 19.05 x 30.48 cm) |
| Height (English) | 12 in. |
| Height (Metric) | 30.48 cm |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 7.5 in. |
| Width (Metric) | 19.05 cm |
| Show More |