missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Slotted Masses

Catalog No. S24447
Change view
Click to view available options
Weight (Metric):
10 g
20 g
9 x 100 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24447 9 x 100 g
S24439 10 g
S24441 20 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24447 Supplier Eisco™ Supplier No. PHZNW1000

Alternate for expensive brass weights.

  • Zinc die-casted with powder-coated
  • Accuracy ±2%

Specifications

Product Type Powder-Coated Slotted Mass Set
Material Zinc Die-Cast
Weight (Metric) 9 x 100 g
Includes Set of 9 x 100 g weights and 1 x 100 g hanger