missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Slotted Kilogram Masses Set

Catalog No. S23741
Change view
Click to view available options
Quantity:
5 Piece Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S23741 5 Piece Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23741 Supplier Eisco™ Supplier No. PH0264A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with sonometers or other applications where a large load is required.

  • Made from cast iron
  • Masses and hanger finished in black enamel color
  • Stackable weights
  • Five-piece set
  • Total weight 10.5kg (one each of 0.5kg, 1kg, 5kg and two of 2kg weights)

Specifications

Product Type Slotted Kilogram Mass Set
Weight (English) 25 lb.
Material Cast Iron
Weight (Metric) 11.33 kg
For Use With (Application) Sonometers or other applications where a large load is required
Includes 10.5kg weights (one each of 0.5kg, 1kg, 5kg and two of 2kg weights)
Quantity 5 Piece Set