missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Slimsette™ Tissue Processing/Embedding Cassettes
Description
- Ensures efficient fluid exchange and drainage thanks to 114 openings each measuring 1 x 5 mm.
- The cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and tissue processors.
- Easy-to-remove pre-attached disposable cover.
Specifications
Specifications
| Quantity | 500/Box, 3 Boxes/Cs. |
| Packaging Type | Dispenser Boxes |
| Writing Face Angle | 45° |
| Color | Blue |
| Material | Acetal |
| Product Type | Cassette |