missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Slimsette™ Tissue Processing/Embedding cassettes with 4 Compartments
Description
- Four square compartments each measuring 13 mm
- Flow-through slots (each 1 x 5 mm) to maximize fluid exchange
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and in storage cabinets
- Easy-to-remove pre-attached disposable cover
Specifications
Specifications
| Quantity | 500/Box, 3 Boxes/Cs. |
| Packaging Type | Dispenser Boxes |
| Writing Face Angle | 45° |
| Color | Gray |
| Material | Acetal |
| Product Type | Cassette |