missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Slimsette™ Biopsy Processing/Embedding Cassettes
Description
- Efficient fluid exchange and drainage thanks to 392 openings each measuring 1 x 1 mm.
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and in storage cabinets.
- Easy-to-remove pre-attached disposable cover.
Specifications
Specifications
| Packaging Type | Dispenser Box |
| Quantity | 500/Box, 3 Boxes/Cs. |
| Writing Face Angle | 45° |
| Color | Gray |
| Material | Acetal |
| Product Type | Cassette |