missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Irradiated Flat Head Mop Covers
GREENER_CHOICE

A series of irradiated, elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom and controlled environments, ISO 5 to 9.

Supplier:  Micronova™ SLSC614IRBB

 View more versions of this product

Catalog No. 19045222


Only null left

Requires : QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle

Description

Description

Micronova™ SlimLine™ NovaPoly Irradiated Mop Cover is a polyester/foam slipcover with an elasticized band designed for clean and controlled environments.

The Micronova Irradiated Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Covers are gamma irradiated for aseptic environments.

  • Irradiated, elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Gamma irradiated for aseptic environments
  • Launderable and reusable
  • Autoclavable
Specifications

Chemical Identifiers

Flat Head Mop Cover
Sterile
12.7 cm
Chemicals
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
No
White
Autoclavable
5 in.
Reusable
Cleaning and Sanitization of Cleanroom Surfaces

Specifications

35.6 x 12.7 cm (14 x 5 in.)
White
Sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
No
Flat Head Mop Cover
14 in.
35.6 cm
12.7 cm
Chemicals
72/Cs.
Cleaning and Sanitization of Cleanroom Surfaces
Smooth Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions