Learn More
Micronova™ SlimLine™ Irradiated Flat Head Mop Covers

A series of irradiated, elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom and controlled environments, ISO 5 to 9.
Supplier: Micronova™ SLSC618IR
Requires : QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
Description
Micronova™ SlimLine™ NovaPoly Irradiated Mop Cover is a polyester/foam slipcover with an elasticized band designed for clean and controlled environments.
The Micronova Irradiated Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Covers are gamma irradiated for aseptic environments.
- Irradiated, elasticized cleanroom mop covers with urethane foam interiors
- Easy to change and fits securely on mop frame
- Ideal for fine cleaning and sanitizing cleanroom surfaces
- Thorough saturation for ample disinfectant dispersal
- Foam layer fully encased in polyester
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- SMC6 -- Single ply option without foam interior
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suitable for use with strong disinfectants and repeated autoclaving
- Gamma irradiated for aseptic environments
- Launderable and reusable
- Autoclavable
Chemical Identifiers
| Flat Head Mop Cover | |
| Sterile | |
| 12.7 cm | |
| Chemicals | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| No |
| White | |
| Autoclavable | |
| 5 in. | |
| Reusable | |
| Cleaning and Sanitization of Cleanroom Surfaces |
Specifications
| 45.7 x 12.7 cm (18 x 5 in.) | |
| White | |
| Sterile | |
| Autoclavable | |
| 5 in. | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| SlimLine™ Cleanroom Mop | |
| ISO 9001:2008 Facility, 10-6 Sterility Assurance Level, In-compliance with AAMI Guidelines for Sterilization | |
| Smooth Polyester, Urethane Foam |
| Flat Head Mop Cover | |
| 18 in. | |
| 45.7 cm | |
| 12.7 cm | |
| Chemicals | |
| 12/Cs. | |
| Standard Label | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| No |