missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sliding Sneeze-Guard - Clear Acryic

Catalog No. 25100640
Change view
Click to view available options
Height (English):
24 in.
38 in.
40 in.
Length (English):
18 in.
24 in.
30 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
25100640 24 in. 24 in.
25100639 24 in. 18 in.
25100641 40 in. 24 in.
25100642 24 in. 30 in.
25100643 38 in. 30 in.
25100644 24 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 25100640 Supplier Fisherbrand™ Supplier No. GA2424
Only null left

Get protected while you are working with this Fisherbrand™ Sneeze Guard Panel. It is easy to setup and easy to clean.

Clean with soap and water. Antibacterial sprays are ok to use as well.

Specifications

Height (English) 24 in.
Lens Tint Clear
Product Type Sneeze Guard
Length (English) 24 in.
Material Acrylic