missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Catalog No. 1950799
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Matrix 2D Tubes (500 μL)
Matrix Tubes (1 mL)
Microplates
Nunc Cryobank Tubes (5 mL)
Tubes (1.0 to 1.4 mL or 1.8 mL)
Product Type:
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Rack (Tube Boxes)
For Use With (Equipment):
900 Series 17-23CF, TSE320, TSE400
Forma 88000 and TSU Series
Revco UxF, HERAFreeze HFU-T Series
TDE and TSX Series (4 shelves)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Product Type For Use With (Equipment)
1950799 Matrix Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
1950787 Matrix 2D Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
1950795 Matrix Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400
1950641 Microplates Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400
19650642 Tubes (1.0 to 1.4 mL or 1.8 mL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
1950819 Nunc Cryobank Tubes (5 mL) Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T Series
1950520 Boxes (2 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves)
1950521 Boxes (3 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves)
1950523 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves)
1950592 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves)
920090 Boxes (2 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves)
920091 Boxes (3 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 1950799 Supplier Thermo Scientific™ Supplier No. 1950799

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

Specifications

Description Front Access Drawer Rack
Autoclavable Autoclavable
Color Silver
Holds Matrix Tubes (1 mL)
Material Stainless Steel
Positions 28 Boxes/Rack
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Forma 88000 and TSU Series
Freezer Compatiblity (Inner Doors) 4
No. of Racks 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity)
No. of Racks per Freezer 12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity)
Width (English) 11.9 in.
Height (English) 26.96 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Sliding Drawer Freezer Rack (Tube Boxes)
Shelves 6
Height (Metric) 66.5 cm
Width (Metric) 30.2 cm
Show More Show Less