missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 1950525
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Chemical Identifiers
| Silver |
Specifications
| Side Access Microplate Rack - Standard or Deepwell | |
| Deepwell Plates | |
| 42 Plates/Rack | |
| TDE and TSX Series (4 shelves) | |
| 12.0 in. | |
| 65.5 cm | |
| 30.5 cm |
| Silver | |
| Stainless Steel | |
| Rectangular | |
| 5.5 in | |
| 25.8 in. | |
| Side Access Freezer Rack (Microplate/Deepwell) | |
| 13.5 cm |