missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlideMop™ Mop Cover
GREENER_CHOICE

Catalog No. 19116757
Change view
Click to view available options
Care Instructions:
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Care Instructions
19116757 Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19116757 Supplier Micronova™ Supplier No. MZCR6316

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push. Available in a choice of stainless steel or polypropylene frame.

The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional 'dip and wring' method or as a 'saturation' method where liquid disposal and/or space saving is a factor.

  • Collapsible flat head mop frame and polyester covers
  • Lightweight, economical design for use throughout the facility
  • Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
  • Choice of Stainless Steel or Plastic Frame
  • Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
  • For use with standard plastic or aluminum threaded handles
  • Can be used with SSU Series Stainless Steel Handle with an ACME adapter
  • Use with W-94 or W-92 wringer
  • Manufactured for use in Controlled Environments, ISO 5 thru 9
  • Available gamma irradiated: 25 kGy minimum dose
  • Good chemical resistance
  • Autoclavable
Mop frame sold separately.

Specifications

Product Type Flat Head Mop Cover
Color White
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 41 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) Buckets and Wringer
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Polyester
Show More Show Less