missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ SlideMate™ Laser Slide Printer and Service

Catalog No. 8000048B
Change view
Click to view available options
Product Type:
Slide Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
8000048B Slide Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8000048B Supplier Epredia™ Supplier No. 8000048B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enter a new era of precision slide printing using laser technology with the SlideMate™ Laser Slide Printer.

  • Provides improved barcode quality that enhances downstream workflow with improved scannability
  • High resolution, 600 dpi printing with LIS connectivity to streamline workflow
  • Reliable laser technology that can reduce instances of instrument downtime while delivering true on-demand slide barcode printing
  • No additional consumables required such as ink, bulbs or ribbon

Specifications

Product Type Slide Printer
Certifications/Compliance Laser Safety IEC 60825-1, Electrical Safety IEC/EN 61010-1:2010
Includes Printer, 2 Hoppers (Internal), 2 Chutes (External), Stylus, 2 Filters, Dusting Brush, Power Cord, Service
Weight (English) 52.9 lb.
Weight (Metric) 24 kg
Height (English) 15.2 in.
Height (Metric) 38.6 cm
Length (English) 15.9 in.
Length (Metric) 40.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Show More Show Less