missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Slide Mailer
Description
- Cardboard construction
- Mailer holds two 3 × 1″ (76 × 25mm) microscope slides
- 3.125 × 4″ (79 × 102mm) configuration conforms to U.S. Postal regulations
- Cut-out windows allow viewing of patient identification
- 24 per box, 30 boxes per case
Specifications
Specifications
| Type | Slide Mailer |
| Slide Capacity | 2 |
| Description | Slide Mailer |
| Dimensions (L x W) | 3.125 in. x 4 in. |
| Length (English) | 3.125 in. |
| Length (Metric) | 79 mm |
| Material | Cardboard |
| Width (English) | 4 in. |
| Width (Metric) | 102 mm |